BM2R08MV1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BM2R08MV1

Crouzet Relays, BM2R Series

BM2R08MV1

Crouzet Relays, BM2R Series
Timer, 2-SPDT, 8A/250VAC, 0.3A/250VDC
MFG Item Number
BM2R08MV1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, BM2R Series
Item #
BM2R08MV1
Timer, 2-SPDT, 8A/250VAC, 0.3A/250VDC

BM2R Series Information

  • Possibility of external load connection in parallel to the control input
  • LED status indicator (relay version)
  • Multi‑function or mono‑function
  • Multi‑voltage 12~240 VAC/DC
  • 3‑wire PNP sensor compatible
  • Multi‑range (12 function)

Videos

Specifications

Specifications
Manufacturer Part Number BM2R08MV1
Manufacturer Crouzet
Product Series BM2R
Family Series Crouzet Relays, BM2R Series
Description Timer, 2-SPDT, 8A/250VAC, 0.3A/250VDC Multifunction, 12-240VAC/DC Control
Operation Off Delay, On Delay, Watchdog
Contacts SPDT
Mounting DIN Rail
Status Indicator LED
Time Range Adjustment Onboard
Timing Range 0.5 s-10 Days
Max Time 10 Days
Nominal Coil Voltage 120 VAC, 240 VAC, 250 VDC
AC Voltage 12-250 VAC
DC Voltage 12-250 VDC
Contact Rating 8 A
Termination Screw Terminals
Protection Rating IP20, IP40
Approvals CE, cULus, UL
Net Weight 0.17 lbs
Gross Weight 0.19 lbs