Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Baldor-ABB Motors Motors, BM Series
BM3539
Baldor-ABB Motors Motors, BM Series
.5HP, 1140RPM, 3PH, 60HZ, 56, BRAKE
This item cannot be canceled or returned
Description
.5HP, 1140RPM, 3PH, 60HZ, 56, BRAKE
- Brakes Internally Connected To Motor on 215T and Smaller
- Power Off Operation Manual Release
- Resets Automatically
- Spring‑Set Brake
- 1/4 to 30 HP
- Three Phase
Specifications
Specifications
| Manufacturer Part Number |
BM3539 |
| Manufacturer |
Baldor-ABB Motors |
| Product Series |
BM |
| Family Series |
Baldor-ABB Motors Motors, BM Series |
| Description |
.5HP, 1140RPM, 3PH, 60HZ, 56, BRAKE |
| Type |
Brake Motor |
| Horsepower |
1/2 hp |
| Speed |
1,200 RPM |
| RPM |
1,200 RPM |
| Number of Poles |
6 |
| Phase |
3 |
| NEMA Frame |
56 |
| AC Voltage |
208 VAC, 230 VAC, 460 VAC |
| Nominal Voltage |
208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure |
Totally Enclosed Fan Cooled |
| Mounting |
Foot Mount, Rigid |
| Current Rating |
1.2 A |
| Service Factor |
1.15 |
| Inverter Duty |
No |
| Length |
16.45 " |
| Approvals |
CSA, UL |
| Net Weight |
35 lbs |
| Gross Weight |
35 lbs |
BM3539
Baldor-ABB Motors Motors, BM Series