BM4S-C
Panduit Cable Ties, Dome Top Marker Ties Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BM4S-C Panduit Cable Ties, Dome Top Marker Ties Series, Dome-Top BM4S-C Cable Tie

MFG Item Number
BM4S-C

BM4S-C Panduit Cable Ties, Dome Top Marker Ties Series, Dome-Top BM4S-C Cable Tie

MFG Item Number
BM4S-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 1000

Description

Cable Ties, Dome Top Marker Ties Series
Item #
BM4S-C
Dome-Top BM4S-C Cable Tie

Dome Top Marker Ties Series Information

  • Natural nylon material for indoor use
  • Weather resistant material has greater resistance to damage caused by ultraviolet light, for indoor or outdoor use
  • Used to fasten and identify bundles at the same time
  • Stainless steel locking barb provides consistent performance, reliability, and infinite adjustability through entire bundle range
  • Can be marked with Panduit marker pens on the previous page or computer printable labels
  • Custom imprinting with text, symbols, or trademarks available using Panduit Custom Hot Stamping Service
  • Curved tip is easy to pick up from flat surfaces and allows faster initial threading to speed installation

Specifications

Specifications
Manufacturer Part Number BM4S-C
Manufacturer Panduit
Product Series Dome Top Marker Ties
Family Series Panduit Cable Ties, Dome Top Marker Ties Series
Description Dome-Top barb ty marker tie, wrap, miniature cross section, 15.1 384mm length, .50 x 2.13 12.7 x 54.1mm marker write-on area, nylon 6.6, natural, standard package.
Length 8.5 "
Nominal Length 8.5 "
Thickness 0.05 "
Tensile Strength (lb) 50 lbs
Type Push Mount
Height 0.052 "
Width 0.185 "
Material Nylon
Color Natural
Special Properties Weather Resistant
Heat Stabilized No
Plenum Rated No
Net Weight 0.9507 lbs
Gross Weight 0.95 lbs