Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BM7-375-1-7641

Brady Labels

BM7-375-1-7641

Brady Labels
Heat-Shrink Lbls 0.375Dia WT 1 RL/1000
Item Number
BM7-375-1-7641
MFG Item Number
174483
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
BM7-375-1-7641
Heat-Shrink Lbls 0.375Dia WT 1 RL/1000

Series Information

Specifications

Specifications
Manufacturer Part Number 174483
Manufacturer Brady
Family Series Brady Labels
Description PermaSleeve Zero Halogen Heat-Shrink Lbls 0.375 Dia WT 1 RL/1000 M710;BMP71
Application Cable & Wire Marking
Material Type Polyolefin
Finish Matte
Background Color White
Special Properties Heat-Shrink
Label Width 1 "
Label Height 0.645 "
Recommended Printer(s) BMP71, M710
Net Weight 0 lbs
Gross Weight 0 lbs