Series Information
| Manufacturer Part Number | 173468 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | ToughWash Metal Detectable Washdown Resistant Lbls 2 W x 75 ft L WT M710;BMP71 |
| Application | General & Industrial, Safety & Compliance |
| Material Type | Polyester |
| Material Description | Magnetic |
| Finish | Matte |
| Background Color | White |
| Special Properties | Harsh Environment, and Metal Detectable |
| Label Width | 2 " |
| Recommended Printer(s) | BMP71, M710 |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |