Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BM7C-500-342
Heat-Shrink Lbls 0.5Dia WT RL/50
This item cannot be canceled or returned
Description
Heat-Shrink Lbls 0.5Dia WT RL/50
Specifications
Specifications
| Manufacturer Part Number |
174518 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
PermaSleeve Heat-Shrink Labels 0.5 in Dia WT RL/50 M710;BMP71 |
| Application |
Cable & Wire Marking |
| Material Type |
Polyolefin |
| Finish |
Matte |
| Background Color |
White |
| Special Properties |
Heat-Shrink |
| Recommended Printer(s) |
BMP71, M710 |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BM7C-500-342
Brady Labels