Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMENOC0321
Square D Programmable Logic Controllers
Ethernet module M580, 3 subnets,
MFG Item Number
BMENOC0321
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Ethernet module M580, 3 subnets,
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMENOC0321 |
| Description |
Ethernet module M580, 3 subnets, IP Forwarding function |
| Accessory Type |
Ethernet Switch |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMENOC0321
Square D Programmable Logic Controllers