Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMEP583040 Square D Programmable Logic Controllers, MODULE
MFG Item Number
BMEP583040
BMEP583040 Square D Programmable Logic Controllers, MODULE
MFG Item Number
BMEP583040
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMEP583040 |
| Description |
MODULE |
| Accessory Type |
Processor Kit |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMEP583040
Square D Programmable Logic Controllers