Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMEP586040
Square D Programmable Logic Controllers
M580 PROCESSOR LVL 6 FOR R IO
MFG Item Number
BMEP586040
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
M580 PROCESSOR LVL 6 FOR R IO
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMEP586040 |
| Description |
M580 PROCESSOR LVL 6 FOR R IO |
| Accessory Type |
Processor Kit |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMEP586040
Square D Programmable Logic Controllers