Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMH1 Eaton Circuit Breakers, Base Mounting Hardware,
BMH1 Eaton Circuit Breakers, Base Mounting Hardware,
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
Eaton Circuit Breakers |
| Manufacturer |
Eaton |
| Manufacturer Part Number |
BMH1 |
| Description |
Base Mounting Hardware, 0.164-32 x 1.5in. Pan Head Screws And Lockwashers, Series F Frame |
| Accessory Type |
Mounting Hardware |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.04 lbs |
BMH1
Eaton Circuit Breakers