Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMIO-01 ABB Miscellaneous, I/O & Modbus Module, 2-DI, 2-DI/O,
BMIO-01 ABB Miscellaneous, I/O & Modbus Module, 2-DI, 2-DI/O,
This item cannot be canceled or returned
Description
I/O & Modbus Module, 2-DI, 2-DI/O,
Specifications
Specifications
| Manufacturer |
ABB |
| Family Series |
ABB Miscellaneous |
| Manufacturer Part Number |
BMIO-01 |
| Description |
I/O & Modbus Module, 2-DI, 2-DI/O, 2-AI & 1-AO, Standard on ACS380-040S |
| Net Weight |
0.145 lbs |
| Gross Weight |
0.29 lbs |
BMIO-01
ABB Miscellaneous