BMM603-1C
Eaton's Bussmann series Fuseblocks & Holders, BMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BMM603-1C Eaton's Bussmann series Fuseblocks & Holders, BMM Series, MIDGET FUSE BLOCK W/WIRE CONNECTOR 1P

MFG Item Number
BMM603-1C

BMM603-1C Eaton's Bussmann series Fuseblocks & Holders, BMM Series, MIDGET FUSE BLOCK W/WIRE CONNECTOR 1P

MFG Item Number
BMM603-1C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fuseblocks & Holders, BMM Series
Item #
BMM603-1C
MIDGET FUSE BLOCK W/WIRE CONNECTOR 1P

BMM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.

Specifications

Specifications
Manufacturer Part Number BMM603-1C
Manufacturer Eaton's Bussmann series
Product Series BMM
Family Series Eaton's Bussmann series Fuseblocks & Holders, BMM Series
Description Eaton Bussmann series BMM fuse blocks, 30 A, Single-pole, Box lug, 200 kAIC, 600 V
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Box Lug
Mounting DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.076 lbs
Gross Weight 0.076 lbs