BMM603-1PQ
Eaton's Bussmann series Fuseblocks & Holders, BMM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BMM603-1PQ Eaton's Bussmann series Fuseblocks & Holders, BMM Series, MIDGET FUSE BLOCK W/ PP QC 1 POLE

MFG Item Number
BMM603-1PQ

BMM603-1PQ Eaton's Bussmann series Fuseblocks & Holders, BMM Series, MIDGET FUSE BLOCK W/ PP QC 1 POLE

MFG Item Number
BMM603-1PQ
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 15

Description

Fuseblocks & Holders, BMM Series
Item #
BMM603-1PQ
MIDGET FUSE BLOCK W/ PP QC 1 POLE

BMM Series Information

  • 30 Amps
  • 600 Volt
  • 1~3 Poles
  • Panel Mount
  • Pressure Connector w/ Quick Connects
BCM series by Bussman uses an "adder block" to form multi‑pole segmented blocks to achieve the desired number of poles. Composed of a Thermoplastic base it has a flamability rating of UL 94VO.

Specifications

Specifications
Manufacturer Part Number BMM603-1PQ
Manufacturer Eaton's Bussmann series
Product Series BMM
Family Series Eaton's Bussmann series Fuseblocks & Holders, BMM Series
Description Eaton Bussmann series BMM fuse blocks, 30 A, Single-pole, Pressure plate/quick connect, 200 kAIC, 600 V
Current Rating 30 A
Voltage 600 V
Poles 1
Fuse Type Class CC
Class CC
Connection Type Pressure Connector, Quick Connect
Mounting DIN Rail, Panel Mount
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Net Weight 0.1 lbs
Gross Weight 0.1 lbs
Alternatives
6M30A1SPQ
6M30A1SPQ
Marathon Special Products Fuseblocks & Holders, MIDGET Series
30321
30321
Mersen Fuseblocks & Holders