Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BMM603-1S Eaton's Bussmann series Fuseblocks & Holders, BM Series, Midget Fuse Block W/ Screw- 1 Pole
MFG Item Number
BMM603-1S
BMM603-1S Eaton's Bussmann series Fuseblocks & Holders, BM Series, Midget Fuse Block W/ Screw- 1 Pole
MFG Item Number
BMM603-1S
This item cannot be canceled or returned
Description
Fuseblocks & Holders, BM Series
Midget Fuse Block W/ Screw- 1 Pole
1/10~30 Amps 600 Volts 1~3 Poles Panel Mount Various Terminal Types Bussmann BM Series Midget fuseholders are designed for use with any 13/32" x 1 1/2" fuses. A variety of wire terminals is available, including box lugs, pressure connectors, screw terminals, and quick connects.
Specifications
Specifications
Manufacturer Part Number
BMM603-1S
Manufacturer
Eaton's Bussmann series
Product Series
BM
Family Series
Eaton's Bussmann series Fuseblocks & Holders, BM Series
Description
Midget Fuse Block W/ Screw- 1 Pole
Current Rating
30 A
Voltage
600 V
Poles
1
Fuse Type
Midget
Connection Type
Screw Terminal
Mounting
Panel Mount
Approvals
CE, CSA, UL
Net Weight
0.9 lbs
Gross Weight
0.9 lbs
BMM603-1S
Eaton's Bussmann series Fuseblocks & Holders, BM Series