Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
PMA (Division of ABB) Fittings
BMN-29
PMA (Division of ABB) Fittings
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BMN-29 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
Black Hexagonal Lock Nut, Material - Polyamide 6, Thread Type - PG, Thread Size - 29 |
| Net Weight |
0.02 lbs |
| Gross Weight |
0.01 lbs |
BMN-29
PMA (Division of ABB) Fittings