Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMN-M25 PMA (Division of ABB) Fittings, LOCKNUT PA6 M25X1.5 BLK
BMN-M25 PMA (Division of ABB) Fittings, LOCKNUT PA6 M25X1.5 BLK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BMN-M25 |
| Manufacturer |
PMA (Division of ABB) |
| Family Series |
PMA (Division of ABB) Fittings |
| Description |
Black Hexagonal Lock Nut with Metric Threads, Material - Polyamide 6, Thread Size - M25x1.5 |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.03 lbs |
BMN-M25
PMA (Division of ABB) Fittings