Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMP-SC-1
M21 Series and BMP51 Printer Soft Case
This item cannot be canceled or returned
Description
M21 Series and BMP51 Printer Soft Case
Specifications
Specifications
| Manufacturer Part Number |
150617 |
| Manufacturer |
Brady |
| Family Series |
Brady Printers |
| Description |
Portable Printer Soft Case for Brady BMP51/21 Printers |
| Accessory Type |
Carrying Case |
| Printer Compatibility |
BMP21-LAB, BMP21-PLUS, BMP51, M210, M210-LAB, M211 |
| Net Weight |
0.65 lbs |
| Gross Weight |
0.65 lbs |