Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 150618 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Printers |
| Description | Portable Printer Soft Case for Brady BMP41/61 Printers |
| Accessory Type | Carrying Case |
| Printer Compatibility | BMP41, BMP61, M611 |
| Net Weight | 1.04 lbs |
| Gross Weight | 0.75 lbs |