BMS300-DDT
Autonics Photoelectric Sensors, BMS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BMS300-DDT

Autonics Photoelectric Sensors, BMS Series

BMS300-DDT

Autonics Photoelectric Sensors, BMS Series
Sensor, Photo, Diffuse Reflective,
MFG Item Number
BMS300-DDT
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Photoelectric Sensors, BMS Series
Item #
BMS300-DDT
Sensor, Photo, Diffuse Reflective,

BMS Series Information

  • Photoelectric Sensor
  • Diffuse‑Reflective, Retro‑Reflective, Through‑Beam
  • Power Type: DC
  • Response Time: Max. 1ms
  • Built‑In Output Protection Circuit
High speed photoelectric sensors for use in regular commercial or industrial environments where DC power is available. Available with sensitivity adjuster and reverse power polarity and overcurrent.


Specifications

Specifications
Manufacturer Part Number BMS300-DDT
Manufacturer Autonics
Product Series BMS
Family Series Autonics Photoelectric Sensors, BMS Series
Description Sensor, Photo, Diffuse Reflective, Light & Dark On, NPN Output, 12-24 VDC
Power Type DC
Beam Type Infrared
Max Range 11.81 "
Voltage 12-24 VDC
Nominal Voltage 12 VDC, 24 VDC
Connection Type Cable
Operating Mode Dark On, Light On
Output Type NPN
Max Load Current 0.04 A
Composition Non-Metallic
Approvals CE
Comments Light ON/Dark ON(set by control wire)
Net Weight 0.21 lbs
Gross Weight 0.325 lbs