Series Information
| Manufacturer Part Number | BMU5P2D |
|---|---|
| Manufacturer | US Motors |
| Family Series | US Motors Motors |
| Description | Motor, 5 HP, 1800 RPM, 184T |
| Type | Brake Motor |
| Horsepower | 5 hp |
| Kilowatts | 3.7 kW |
| Speed | 1,760 RPM |
| RPM | 1,760 RPM |
| Number of Poles | 4 |
| Phase | 3 |
| Frequency | 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | Foot Mount |
| Current Rating | 13.6-12.3 A, 6.2 A |
| Composition | Aluminum |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |