Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXAMI0800
Square D Programmable Logic Controllers
ANA 8 U/I IN NO ISOL FAST
MFG Item Number
BMXAMI0800
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
ANA 8 U/I IN NO ISOL FAST
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMXAMI0800 |
| Description |
ANA 8 U/I IN NO ISOL FAST |
| Accessory Type |
Analog Input Module |
| Approvals |
CE, CSA, UL |
| Net Weight |
0.275 lbs |
| Gross Weight |
0.345 lbs |
BMXAMI0800
Square D Programmable Logic Controllers