Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXAMO0210
Square D Programmable Logic Controllers
isolated analog output module X80 - 2 ou
MFG Item Number
BMXAMO0210
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
isolated analog output module X80 - 2 ou
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMXAMO0210 |
| Description |
isolated analog output module X80 - 2 outputs |
| Accessory Type |
Cable |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
BMXAMO0210
Square D Programmable Logic Controllers