Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXART0814 Schneider Programmable Logic Controllers, analog input module X80 - 8 inputs - tem
MFG Item Number
BMXART0814
BMXART0814 Schneider Programmable Logic Controllers, analog input module X80 - 8 inputs - tem
MFG Item Number
BMXART0814
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
analog input module X80 - 8 inputs - tem
Specifications
Specifications
| Manufacturer |
Schneider |
| Family Series |
Schneider Programmable Logic Controllers |
| Manufacturer Part Number |
BMXART0814 |
| Description |
analog input module X80 - 8 inputs - temperature |
| Accessory Type |
Analog Input Module |
| Approvals |
CSA, UL |
| Net Weight |
0.46 lbs |
| Gross Weight |
0.46 lbs |
BMXART0814
Schneider Programmable Logic Controllers