Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXCPS2010
Square D Programmable Logic Controllers
M340 24 VDC Power Supply 16.8W
MFG Item Number
BMXCPS2010
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
M340 24 VDC Power Supply 16.8W
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMXCPS2010 |
| Description |
M340 24 VDC Power Supply 16.8W |
| Accessory Type |
Module |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMXCPS2010
Square D Programmable Logic Controllers