Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXCRA31210 Square D Programmable Logic Controllers, Modicon X80 RIO Drop E/IP
BMXCRA31210 Square D Programmable Logic Controllers, Modicon X80 RIO Drop E/IP
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Modicon X80 RIO Drop E/IP
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
571720 |
| Description |
Modicon X80 RIO Drop E/IP Performance, Service port, Advanced features |
| Accessory Type |
Power Supply Module |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMXCRA31210
Square D Programmable Logic Controllers