BMXDAI1604
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BMXDAI1604

Square D Programmable Logic Controllers

BMXDAI1604

Square D Programmable Logic Controllers
Discrete Input Module M340 - 16
Item Number
BMXDAI1604
MFG Item Number
530431
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
BMXDAI1604
Discrete Input Module M340 - 16

Series Information

Specifications

Specifications
Manufacturer Part Number 530431
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description Discrete Input Module M340 - 16 inputs - 100..120 V AC
Voltage 85 VAC
Nominal Voltage 120 VAC
Number of Inputs & Type 16 - Digital
Expandable No
Embedded Input Voltage 100-120 VAC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Net Weight 0.26 lbs
Gross Weight 0.335 lbs