Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXDAO1605
Square D Programmable Logic Controllers
Discrete Output Module M340 - 16
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Discrete Output Module M340 - 16
Specifications
Specifications
| Manufacturer Part Number |
530433 |
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Description |
Discrete Output Module M340 - 16 Outputs - Triac - 100..240 V AC |
| Number of Outputs & Type |
1 - Solid State |
| Expandable |
No |
| Mounting |
DIN Rail |
| Embedded Output Voltage |
100-240 VAC |
| Embedded Ethernet |
No |
| Modbus RTU Master |
No |
| Modbus RTU Slave |
No |
| Embedded Clock/Calendar |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
BMXDAO1605
Square D Programmable Logic Controllers