BMXDDI1602
Square D Programmable Logic Controllers

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BMXDDI1602

Square D Programmable Logic Controllers

BMXDDI1602

Square D Programmable Logic Controllers
Discrete input module X80, 16
Item Number
BMXDDI1602
MFG Item Number
535064
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Programmable Logic Controllers, Series
Item #
BMXDDI1602
Discrete input module X80, 16

Series Information

Specifications

Specifications
Manufacturer Part Number 535064
Manufacturer Square D
Family Series Square D Programmable Logic Controllers
Description Discrete input module X80, 16 inputs, 24 V DC positive
Voltage 19 VDC
Nominal Voltage 24 VDC
Number of Inputs & Type 16 - Digital
Expandable No
Embedded Input Voltage 24 VDC
Embedded Ethernet No
Modbus RTU Master No
Modbus RTU Slave No
Embedded Clock/Calendar No
Net Weight 0.25 lbs
Gross Weight 0.345 lbs