Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXFCW1003
cord set, Modicon M340, 40-way terminal,
MFG Item Number
BMXFCW1003
This item cannot be canceled or returned
Description
cord set, Modicon M340, 40-way terminal,
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Drives |
| Manufacturer Part Number |
BMXFCW1003 |
| Description |
cord set, Modicon M340, 40-way terminal, two end flying leads, 10m |
| Accessory Type |
Cordset |
| Net Weight |
0 lbs |
| Gross Weight |
6.25 lbs |
BMXFCW1003
Square D Drives