Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BMXFTB2000 Square D Programmable Logic Controllers, M340 Screw Terminal Block 20
MFG Item Number
BMXFTB2000
BMXFTB2000 Square D Programmable Logic Controllers, M340 Screw Terminal Block 20
MFG Item Number
BMXFTB2000
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
M340 Screw Terminal Block 20
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
BMXFTB2000 |
| Description |
M340 Screw Terminal Block 20 Position |
| Accessory Type |
Terminal Block |
| Net Weight |
0.205 lbs |
| Gross Weight |
0.245 lbs |
BMXFTB2000
Square D Programmable Logic Controllers