Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXFTB2010
Square D Programmable Logic Controllers
20-Way Removable Screw ClA Terminal
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
20-Way Removable Screw ClA Terminal
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
530434 |
| Description |
20-Way Removable Screw ClA Terminal Block - 1 or 2 x 0.34..1.5 mm2 |
| Accessory Type |
Terminal Block |
| Net Weight |
0.175 lbs |
| Gross Weight |
0.21 lbs |
BMXFTB2010
Square D Programmable Logic Controllers