Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Programmable Logic Controllers
BMXNOM0200
Square D Programmable Logic Controllers
Serial link module with 2
This item cannot be canceled or returned
Description
Programmable Logic Controllers, Series
Serial link module with 2
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Programmable Logic Controllers |
| Manufacturer Part Number |
571721 |
| Description |
Serial link module with 2 RS-485/232 ports in Modbus and Character mode |
| Accessory Type |
Communication Module |
| Approvals |
CE |
| Net Weight |
0 lbs |
| Gross Weight |
0.48 lbs |
BMXNOM0200
Square D Programmable Logic Controllers