Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BN16AN0AC Eaton Starters, NEMA OPEN STR 1 PHASE SIZE 00 120V COIL
MFG Item Number
BN16AN0AC
BN16AN0AC Eaton Starters, NEMA OPEN STR 1 PHASE SIZE 00 120V COIL
MFG Item Number
BN16AN0AC
This item cannot be canceled or returned
Description
NEMA OPEN STR 1 PHASE SIZE 00 120V COIL
Specifications
Specifications
| Manufacturer Part Number |
BN16AN0AC |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG Starter, 600V Coil, Nema Size 0, 4-20 A |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
2 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
2 lbs |
| Gross Weight |
2.05 lbs |