Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BN16PN0AB Eaton Starters, OPEN STR 1 PHASE SIZE 1P 120V COIL
MFG Item Number
BN16PN0AB
BN16PN0AB Eaton Starters, OPEN STR 1 PHASE SIZE 1P 120V COIL
MFG Item Number
BN16PN0AB
This item cannot be canceled or returned
Description
OPEN STR 1 PHASE SIZE 1P 120V COIL
Specifications
Specifications
| Manufacturer Part Number |
BN16PN0AB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Starters |
| Description |
Eaton NEMA starter, Space SVG Starter, Ground fault, 208V Coil, Nema Size 0, 0.35-1.65 A |
| Style |
Open |
| Industry Standard |
NEMA |
| Poles |
2 |
| Voltage |
120 VAC |
| Nominal Voltage |
120 VAC |
| Net Weight |
3.9 lbs |
| Gross Weight |
3.95 lbs |