Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BN200BW3 IDEC Terminal Blocks, TERMINAL BLOCK
BN200BW3 IDEC Terminal Blocks, TERMINAL BLOCK
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
BN200BW3 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Terminal Blocks |
| Description |
TERMINAL BLOCK |
| Number of Poles |
3 |
| Connection Type |
Screw Clamp |
| UL Voltage |
600 VAC |
| Wire Size Range |
4/0 AWG |
| Current Rating |
200 A |
| CSA Voltage |
600 VAC |
| Spacing Ctr. - Ctr. |
37 mm |
| Mounting |
DIN Rail |
| Approvals |
CSA, UL |
| Net Weight |
1.433 lbs |
| Gross Weight |
1.433 lbs |
BN200BW3
IDEC Terminal Blocks