BN200NW4K
IDEC Power Distribution Blocks, Power Distribution Blocks Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BN200NW4K IDEC Power Distribution Blocks, Power Distribution Blocks Series, TERMINAL BLOCK
MFG Item Number
BN200NW4K

BN200NW4K IDEC Power Distribution Blocks, Power Distribution Blocks Series, TERMINAL BLOCK

MFG Item Number
BN200NW4K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Power Distribution Blocks, Power Distribution Blocks Series
Item #
BN200NW4K
TERMINAL BLOCK

Power Distribution Blocks Series Information

  • Up to 350A are Available for DIN Rail or Direct Mounting on Panel Surfaces
  • 2, 3, or 4 Pole Models
  • UL Recognized and CSA Certified

Specifications

Specifications
Manufacturer Part Number BN200NW4K
Manufacturer IDEC
Product Series Power Distribution Blocks
Family Series IDEC Power Distribution Blocks, Power Distribution Blocks Series
Description TERMINAL BLOCK
Number of Poles 4
AC Voltage 600 VAC
Current Rating 200 A
Number of Inputs per Pole 1
Number of Outputs per Pole 1
Electrical Connection Stud/Stud
Mounting DIN Rail/Panel Mount
Line Side Wire Range M10 x 17
Output Wire Range M10 x 17
Cover Included Yes
Color Black
Approvals CSA, UR
Net Weight 2.19 lbs
Gross Weight 2.285 lbs