BN30W
IDEC Terminal Blocks, BN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN30W

IDEC Terminal Blocks, BN Series

BN30W

IDEC Terminal Blocks, BN Series
TERMINAL BLOCK
MFG Item Number
BN30W
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, BN Series
Item #
BN30W
TERMINAL BLOCK

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Manufacturer Part Number BN30W
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Description TERMINAL BLOCK
Type Touch-Down
Current Rating 30 A
UL Voltage 600 VAC
CSA Voltage 600 VAC
Color Black
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UL
Test Socket(s) No
Partition No
Net Weight 0.025 lbs
Gross Weight 0.025 lbs