Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, Ultimate Mini-Max Series
BN4100806CHQT
Wiegmann Enclosures, Ultimate Mini-Max Series
N4 JIC CONT HNG QTR TRN 10X8X6 CS -GRAY
MFG Item Number
BN4100806CHQT
This item cannot be canceled or returned
Description
Enclosures, Ultimate Mini-Max Series
N4 JIC CONT HNG QTR TRN 10X8X6 CS -GRAY
Ultimate Mini-Max Series Information
Specifications
Specifications
| Manufacturer Part Number |
BN4100806CHQT |
| Manufacturer |
Wiegmann |
| Product Series |
Ultimate Mini-Max |
| Family Series |
Wiegmann Enclosures, Ultimate Mini-Max Series |
| Description |
NEMA4,JIC,CS,CH, 1/4 turn latch 10X8X6 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Latching Mechanism |
Quarter-Turn Latch |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Nominal Height |
10 " |
| Nominal Width |
8 " |
| Nominal Depth |
4 " |
| Approvals |
CSA, UL |
| Net Weight |
9.3 lbs |
| Gross Weight |
9.3 lbs |
BN4100806CHQT
Wiegmann Enclosures, Ultimate Mini-Max Series