Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wiegmann Enclosures, Ultimate Mini-Max Series
BN4121008CHQT
Wiegmann Enclosures, Ultimate Mini-Max Series
N4 JIC CONT HNG QTR TURN 12X10X8 CS -GRY
MFG Item Number
BN4121008CHQT
This item cannot be canceled or returned
Description
Enclosures, Ultimate Mini-Max Series
N4 JIC CONT HNG QTR TURN 12X10X8 CS -GRY
Ultimate Mini-Max Series Information
Specifications
Specifications
| Manufacturer Part Number |
BN4121008CHQT |
| Manufacturer |
Wiegmann |
| Product Series |
Ultimate Mini-Max |
| Family Series |
Wiegmann Enclosures, Ultimate Mini-Max Series |
| Description |
NEMA4,JIC,CS,CH, 1/4 turn latch 12X10X8 |
| Material |
Steel |
| Composition |
Metallic |
| Number of Doors |
1 |
| Cover Design |
Hinged |
| Window/Clear Cover |
No |
| Latching Mechanism |
Quarter-Turn Latch |
| Panel Included |
No |
| NEMA Rating |
NEMA 12, NEMA 4 |
| Nominal Height |
12 " |
| Nominal Width |
10 " |
| Nominal Depth |
8 " |
| Approvals |
CSA, UL |
| Net Weight |
14.3 lbs |
| Gross Weight |
14.3 lbs |
BN4121008CHQT
Wiegmann Enclosures, Ultimate Mini-Max Series