Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Ultimate Mini-Max Series Information
| Manufacturer Part Number | BN4121210CHQTSS |
|---|---|
| Manufacturer | Wiegmann |
| Product Series | Ultimate Mini-Max |
| Family Series | Wiegmann Enclosures, Ultimate Mini-Max Series |
| Description | NEMA4,JIC,SS,CH, 1/4 turn latch 12x12x10 |
| Material | 304 Stainless Steel |
| Composition | Metallic |
| Number of Doors | 1 |
| Cover Design | Hinged |
| Latching Mechanism | Quarter-Turn Latch |
| NEMA Rating | NEMA 12, NEMA 4, NEMA 4X |
| Nominal Height | 12 " |
| Nominal Width | 12 " |
| Nominal Depth | 10 " |
| Approvals | CSA, UL |
| Net Weight | 19 lbs |
| Gross Weight | 19 lbs |