Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton Overload Relays, A200 Overload Series
BN43A
Eaton Overload Relays, A200 Overload Series
SEE NOTES FOR DESCRIPTION
This item cannot be canceled or returned
Description
Overload Relays, A200 Overload Series
SEE NOTES FOR DESCRIPTION
A200 Overload Series Information
- Single‑Pole or Three‑Pole
- Thermal Type A
- Panel Mounted
Specifications
Specifications
| Manufacturer Part Number |
BN43A |
| Manufacturer |
Eaton |
| Product Series |
A200 Overload |
| Family Series |
Eaton Overload Relays, A200 Overload Series |
| Description |
NEMA A200 Thermal Overload Relay, Three-pole, Starter mounted, NEMA , Thermal Type B, Class 20, 1NC Auxiliary Contact , Full load range 19-135A |
| Current Rating |
19-135 A |
| Poles |
3 |
| Output Contacts |
1NC |
| Trip Class |
Class 20 |
| Reset Type |
Automatic, Manual |
| Connection Type |
Screw Terminals |
| Net Weight |
1 lb |
| Gross Weight |
1 lb |
BN43A
Eaton Overload Relays, A200 Overload Series