Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN500BW3K IDEC Terminal Blocks, TERMINAL BLOCK 3pole

MFG Item Number
BN500BW3K

BN500BW3K IDEC Terminal Blocks, TERMINAL BLOCK 3pole

MFG Item Number
BN500BW3K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
BN500BW3K
TERMINAL BLOCK 3pole

Series Information

Specifications

Specifications
Manufacturer Part Number BN500BW3K
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Description TERMINAL BLOCK 3pole
Number of Poles 3
Connection Type Screw Clamp
UL Voltage 600 VAC
Wire Size Range 500 MCM
Current Rating 500 A
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 57 mm
Mounting Surface Mount
Hole Size 0.035 "
Approvals CSA, UL
Net Weight 4.9603 lbs
Gross Weight 4.9603 lbs