Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BN50W IDEC Terminal Blocks, TERMINAL BLOCK MODULAR 600V 50A
MFG Item Number
BN50W

BN50W IDEC Terminal Blocks, TERMINAL BLOCK MODULAR 600V 50A

MFG Item Number
BN50W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
BN50W
TERMINAL BLOCK MODULAR 600V 50A

Series Information

Specifications

Specifications
Manufacturer Part Number BN50W
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Description TERMINAL BLOCK MODULAR 600V 50A 16-6AWG
Number of Poles 1
UL Voltage 600 VAC
Wire Size Range 16-6 AWG
Current Rating 60 A
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 24.4 mm
Mounting DIN Rail
Approvals CSA, UL
Comments Self Lifting
Net Weight 0.056 lbs
Gross Weight 0.056 lbs