Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN600NW3K IDEC Terminal Blocks, TRMNL BLOCK POWER 600V 600A 3 POLE

MFG Item Number
BN600NW3K

BN600NW3K IDEC Terminal Blocks, TRMNL BLOCK POWER 600V 600A 3 POLE

MFG Item Number
BN600NW3K
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
BN600NW3K
TRMNL BLOCK POWER 600V 600A 3 POLE

Series Information

Specifications

Specifications
Manufacturer Part Number BN600NW3K
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Description TRMNL BLOCK POWER 600V 600A 3 POLE
Number of Poles 3
Connection Type Stud
UL Voltage 600 VAC
Wire Size Range 600 MCM
Current Rating 600 A
CSA Voltage 600 VAC
Spacing Ctr. - Ctr. 57 mm
Mounting Surface Mount
Hole Size 0.035 "
Approvals CSA, UL
Net Weight 5.291 lbs
Gross Weight 5.291 lbs