Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNC240 IDEC Terminal Blocks, Terminal Block Cover
BNC240 IDEC Terminal Blocks, Terminal Block Cover
This item cannot be canceled or returned
Specifications
Specifications
| Family Series |
IDEC Terminal Blocks |
| Manufacturer |
IDEC |
| Manufacturer Part Number |
BNC240 |
| Description |
Terminal Block Cover |
| Type |
Cover |
| For Use With |
BND15LW, BND15W, BND15WT, BNDH15LW, BNDH15W, BNDH15WT Series |
| Composition |
Non-Metallic |
| Approvals |
CE, CSA, UR |
| Net Weight |
0.0331 lbs |
| Gross Weight |
0.05 lbs |
BNC240
IDEC Terminal Blocks