Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BNCA1000

IDEC Terminal Blocks

BNCA1000

IDEC Terminal Blocks
Din Rail
MFG Item Number
BNCA1000
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
BNCA1000
Din Rail

Series Information

Specifications

Specifications
Manufacturer Part Number BNCA1000
Manufacturer IDEC
Family Series IDEC Terminal Blocks
Description Din Rail
Length 1 m
Perforated Yes
Channel Width 30 mm
Composition Aluminum
Width 30 mm
Height 15 mm
Approvals CSA, UR
Net Weight 0 lbs
Gross Weight 0 lbs