BNDE15W2
IDEC Terminal Blocks, BN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BNDE15W2

IDEC Terminal Blocks, BN Series

BNDE15W2

IDEC Terminal Blocks, BN Series
End Plate, Dual
MFG Item Number
BNDE15W2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, BN Series
Item #
BNDE15W2
End Plate, Dual

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Manufacturer Part Number BNDE15W2
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Description End Plate, Dual
DIN Rail Compatibility 35 mm
Connection Type Screwless
Composition Non-Metallic
Color Black
Approvals CSA, UL
Comments Dual
Net Weight 0.01 lbs
Gross Weight 0.01 lbs