Series Information
| Manufacturer Part Number | BNDH15LW |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Terminal Blocks |
| Description | TRMNL BLOCK TOUCH-DOWN DUAL-DECK 600V 15A 22-14AWG |
| Type | Feed-Through |
| Number of Circuits | 4 |
| Spacing | 17.3 mm |
| Current Rating | 15 A |
| UL Voltage | 600 V |
| Wire Size Range | 22 AWG |
| CSA Voltage | 600 V |
| Color | Black |
| Wire Entry Position | Top |
| Sensor Block Indicator | No |
| Approvals | CE, CSA, UR |
| Test Socket(s) | No |
| Partition | No |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.055 lbs |