BNE20
IDEC Terminal Blocks, BN Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
BNE20 IDEC Terminal Blocks, BN Series, END PLATE
MFG Item Number
BNE20

BNE20 IDEC Terminal Blocks, BN Series, END PLATE

MFG Item Number
BNE20
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, BN Series
Item #
BNE20
END PLATE

BN Series Information

  • Touch‑Down Terminals with Spring‑Loaded Captive Screws
  • Jumpers Available up to 50A Model
  • Fuse Block with or without Blown‑Fuse Indicator in Neon or LED
  • Mounts on 35mm Standard DIN Rail

Specifications

Specifications
Manufacturer Part Number BNE20
Manufacturer IDEC
Product Series BN
Family Series IDEC Terminal Blocks, BN Series
Description END PLATE
Connection Type Screwless
Composition Non-Metallic
Color Black
Net Weight 0.015 lbs
Gross Weight 0.015 lbs