Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BNF10NW IDEC Terminal Blocks, BNF Series, TRMNL BLOCK 10A M4 STD SCREW
BNF10NW IDEC Terminal Blocks, BNF Series, TRMNL BLOCK 10A M4 STD SCREW
This item cannot be canceled or returned
Description
Terminal Blocks, BNF Series
TRMNL BLOCK 10A M4 STD SCREW
Specifications
Specifications
| Manufacturer Part Number |
BNF10NW |
| Manufacturer |
IDEC |
| Product Series |
BNF |
| Family Series |
IDEC Terminal Blocks, BNF Series |
| Description |
TRMNL BLOCK 10A M4 STD SCREW 18-10AWG W/NEON INDICATOR |
| Type |
Standard Block |
| Number of Circuits |
1 |
| Spacing |
15 mm |
| Current Rating |
10 A |
| UL Voltage |
600 VAC |
| Wire Size Range |
10 AWG |
| CSA Voltage |
600 VAC |
| Color |
Black |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Fuse Size |
1/4 x 1-1/4 " |
| Sensor Block Indicator |
None |
| Approvals |
CSA, UL |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0.16 lbs |
| Gross Weight |
0.16 lbs |
BNF10NW
IDEC Terminal Blocks, BNF Series